Shop All Chisels
Powermatic
1791092 Premium Mortise Chisel & Bit 5/16in
Mfr # 1791092-power
Zoro # G111589552
product price: $113.99
/ea
Free Shipping & Returns
$113.99
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
- Brand Powermatic
- MFR # 1791092-power
- Zoro # G111589552
- Country of Origin China
- Category Chisels
Description
Powermatic 1791092 Premium Mortise Chisel & Bit 5/16inThese premium hollow chisel and bit sets are machined from solid bars of the finest carbon steel. They have one cutting edge, one spur and a brad point for superior performance, making consistently clean and truly square cuts.Features: Ground and hardened carbon steel for efficient performance and long lifeExtra long bit for compatibility with different mortisersMakes consistently clean cuts with smooth side wallsSpecificationsHeight 1.2500Length 9.5000Weight 1.0000Width 1.2500
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
- MILWAUKEE TOOL 3-1/2 in. 80 Grit Triangle Sandpaper (6 pk) (49-25-2080)
- HHIP 4 X 2-1/4 X 2-5/8" Cast Iron V Block Set (3402-1002)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 28 Pieces 10 mm to 19 mm , Chrome (05004076001)
- HOUGEN-OGURA 5/16 in. SB Round Die, 5/64-1/4THK (76313)
- POWERMATIC 1791095 Premium Mortise Chisel & Bit 3/4in (1791095-POWER)
- POWERMATIC 1791096 Premium Mortise Chisel & Bits (1791096-POWER)
- BUCK BROTHERS Pro Full Tang Wood Chisel – 1-1/4" (32MM) (74817)
- GRAY TOOLS Brass Scraper, 5/8 X 6-1/2" (CBS20)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- WARWOOD TOOL 3 lb Cold Cutting Chisel, 16 Hickory Handle (45621)
- PROTO 1" Cold Chisel (J86A7/8X8)
- Powermatic Cutting and Shaping Tools