Shop All Impact Socket Sets
Powermate Vx
Impact Socket 12pc Set, 1/2in.
Mfr # 024-0086CT
Zoro # G4100927
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Finish Chrome plated
- SAE or Metric SAE
- Includes (12) 1/2" Impact Socket: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"; (1) Metal Storage Case; (1) 1/2" Ratchet
- Size 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate Vx
- MFR # 024-0086CT
- Zoro # G4100927
- UPC # 846212000359
- Country of Origin China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Size | 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1" |
Details
Finish | Chrome plated |
SAE or Metric | SAE |
Includes | (12) 1/2" Impact Socket: 3/8",7/16",1/2",9/16",5/8",11/16",3/4",13/16",7/8",15/16",1"; (1) Metal Storage Case; (1) 1/2" Ratchet |
Item | Impact Socket 12pc Set, 1/2in. |
Material | Chrome Vanadium Steel |
Number of Points | 6 |
Socket Type | Impact |
Tether Ready | No |
Description
Impact Socket 12pc Set, 1/2in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-92-M12 Adjustable Lever Steel (12NA04K)
- LOCK TECHNOLOGY Shockit Socket 02 Sensor Removal Kit (LTILT994)
- YG-1 TOOL CO Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Bright (K9483)
- PROTO PROTO EXTENSION 1/2"DRx10" IMP LOCKING (PO7510)
- URREA 1" Drive Socket Set, Metric, 14 pcs (15201H)
- SUNEX 1" Drive Deep Impact Socket Set, SAE, 21 pcs (5693)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91106)
- MILWAUKEE TOOL Impact Socket Set, 1/2 in Drive Size, SAE/Metric, Black Phosphate, 29-Piece (49-66-7016)
- MILWAUKEE TOOL 1/2 in Drive IMPACT SOCKET SET, SAE, 9 pc. pcs (49-66-7022)
- TEKTON 3/8 Inch Drive Deep 12-Point Impact Socket Set, 15-Piece (1/4 - 1 in.) (SID91305)
- Powermate Vx Impact Socket Sets