Shop All Air Impact Wrenches
Powermate Vx
Air Impact Wrench, 1/2in., 230 ft/lbs
Mfr # 024-0077CT
Zoro # G4100979
$52.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4" npt
- Max. Torque 230 ft.-lb.
- Square Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermate Vx
- MFR # 024-0077CT
- Zoro # G4100979
- UPC # 17565107921
- Country of Origin China
- Category Air Impact Wrenches
Dimensions
Square Drive Size | 1/2" |
Details
Air Inlet | 1/4" npt |
Max. Torque | 230 ft.-lb. |
Item | Air Impact Wrench, 1/2in., 230 ft/lbs |
Description
Air Impact Wrench, 1/2in., 230 ft/lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 8 in. Knipex CoBolt Fencing Compact Bolt Cutter with Plastic Grip (71 01 200 R)
- STRINGLINER Masons Line, Braided, 1000 ft. L, PK3 (35765)
- DYNABRADE Air Belt Sander, 0.4 HP, 1/8 to 1/2 x 12 (15006)
- CHANNELLOCK PLIER SETR 3 PC T & G GRIP LOCK (CLGLS-3)
- POWERMATE VX Butterfly Impact Wrench, 3/8in. (024-0108CT)
- POWERMATE VX Impact Wrench, 3/8in. (024-0243CT)
- SP AIR 1/4" Baby Butterfly Impact Wrench (SP-1850S)
- URREA Rocking dog 3/8" drive air Impact Wrench 75Ft-Lb (UP722)
- SPEEDAIRE Air Impact Wrench, 1/2 In Drive (21AA58)
- ASTRO PNEUMATIC IMP WR NANO 1/2 FLEX HEAD ANGLE (AO1834)
- INGERSOLL-RAND Air Impact Wrench Kit, 1/2 In., 8000 rpm (231CK)
- Powermate Vx Air Impact Wrenches