Shop All Air Hammers
Powermate Vx
Air Hammer with Chisels
Mfr # 024-0075CT
Zoro # G4100997
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 5,000 bpm
- Stroke Length 1 5/8 in
- Includes (4) Chisels, Chisel Spring Retainer
- Handle Type Ergonomic
- Overall Length 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate Vx
- MFR # 024-0075CT
- Zoro # G4100997
- UPC # 17565107907
- Country of Origin China
- Category Air Hammers
Dimensions
Stroke Length | 1 5/8 in |
Overall Length | 9 1/2 in |
Air Inlet Size | 1/4 in NPT |
Air Inlet Connection Size | 1/4 in |
Min. Hose Size | 3/8 in |
Details
Item | Air Hammer with Chisels |
Blows per Minute | 5,000 bpm |
Includes | (4) Chisels, Chisel Spring Retainer |
Handle Type | Ergonomic |
Accessory Free Tool Change | Yes |
Number of Pieces | 1 |
Air Inlet Type | NPT |
Air Pressure | 90 psi |
Power Source | Air Powered |
Tool Weight | 4 lb |
Throttle Type | Trigger |
Air Consumption | 5 cfm |
Description
Air Hammer with Chisels, Stroke Length 1 5/8 in, Air Inlet Size 1/4 in NPT, Blows per Minute 5,000 bpm, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 5 cfm, Air Pressure 90 psi, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL56)
- GROZ Circlip Plier, Internal Bend Jaw (31566)
- DYNABRADE Air Belt Sander, Industrial, 0.5 HP, 1/4 (40321)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500200)
- CHICAGO PNEUMATIC Low Vibration Long Hammer (8941071650)
- CAMPBELL HAUSFELD Campbell Hausfeld 8400434 5000 rpm 90 PSI Air Hammer (8400434)
- INGERSOLL-RAND Hammer, Air, 15 CFM (121/Q)
- ST LOUIS PNEUMATIC Universal Hammer Safety Retainer, PK2 (SLP-9110)
- INGERSOLL-RAND Hammer, 0.680" Shank, Barrel Shank (9001A)
- SPEEDAIRE Air Hammer, 4 Avg CFM, 3-1/2 In Stroke (21AC10)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- Powermate Vx Air Hammers