Powermate Vx

3/8" x 50 ft PVC Air Hose Blue


original price: $31.00
6% off
new price: $28.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Pneumatic Hose Length 50 ft.
  • Tube Material PVC
  • Pneumatic Hose Inside Dia. 3/8"
  • Pneumatic Hose Color Blue
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Pneumatic Hose Length 50 ft.
Pneumatic Hose Inside Dia. 3/8"

Details

Item Air Hose
Tube Material PVC
Pneumatic Hose Color Blue

Description

PVC Air Hose, Blue, 50ft. by 3/8in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.