Shop All Impact Sockets
Powermate Vx
1/2" Drive Impact Socket Chrome plated
Mfr # 024-0087CT
Zoro # G4100918
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Points 6
- Includes (12) 1/2" Impact Socket: 10mm,11mm,12mm,13mm,14mm,16mm,17mm,19mm,21mm,22mm,24mm; (1) Metal Storage Case; (1) 1/2" Ratchet
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate Vx
- MFR # 024-0087CT
- Zoro # G4100918
- UPC # 17565108096
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Size | 10mm,11mm,12mm,13mm,14mm,16mm,17mm,19mm,21mm,22mm,24mm, |
Details
Measurement Type | Metric |
Number of Points | 6 |
Includes | (12) 1/2" Impact Socket: 10mm,11mm,12mm,13mm,14mm,16mm,17mm,19mm,21mm,22mm,24mm; (1) Metal Storage Case; (1) 1/2" Ratchet |
Material | Chrome Vanadium Steel |
Item | Impact Socket |
Socket Type | Impact |
Finish | Chrome plated |
Tether Ready | No |
Product Type | Impact Socket 12pc Set, 1/2in., Metric |
Description
Impact Socket 12pc Set, 1/2in., Metric
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 9 mm Size, Standard Socket, black oxide (J7209M)
- INGERSOLL-RAND Impact Wrench Bearing (301-22)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 25/32" Size (W-662)
- IRWIN IRWIN VISE-GRIP® 2078309 8" Multi-Tool Wire Stripper/Cutter/Crimper W/ProTouch Grips (2078309)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3033MD)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33230)
- GREY PNEUMATIC 1/2" Drive Impact Socket 12 (2130U)
- TENG TOOLS M17 XZN Triple Square 1/2 Inch Drive 3.1 Inch Long DIN Chrome Molybdenum Spline Impact Bit Socket (923817)
- WILLIAMS 1" Drive Impact Socket Black Industrial (17-664)
- K-TOOL INTERNATIONAL 3/8" Drive Socket Set Black Oxide (KTI-37042)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Impact So (4916)
- Powermate Vx Sockets & Ratchets