Shop All Stationary Electric Air Compressors
Powermate
StationaryAirCompressor, Sngl Stage, 230
Mfr # PLA4708065
Zoro # G7212233
product price: $2,049.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,049.99
Free 30-Day Returns
Key Features
- Tank Size 80 gal.
- HP 4.7 HP
- Voltage 240V
- Tank Type Vertical
- Max. Pressure 155 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # PLA4708065
- Zoro # G7212233
- Country of Origin United States
- Category Stationary Electric Air Compressors
Dimensions
Tank Size | 80 gal. |
Overall Height | 77" |
Details
HP | 4.7 HP |
Voltage | 240V |
Tank Type | Vertical |
Max. Pressure | 155 psi |
Compressor Type | Belt Drive |
Lubrication Type | Oil Lubricated |
Item | Air Compressor |
Number of Stages | 1 |
Description
StationaryAirCompressor,Sngl Stage,230
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Colorflow Needle Valve, Steel, 1/4-18, 5 GPM, 5000 PSI (N400S)
- KRYTOX 0.5 oz Moisture-Resistant Bearing Grease White (GPL-226)
- WEG 3-Phase General Purpose Motor, 2 HP, 143/5T Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (00218OT3E145T-S)
- WEG WEG - 00718ET3P213T-W22, 7.5 HP, 1800 RPM, TEFC, 213/5T FRAME, 200 VOLTS (00718ET3P213T-W22)
- POWERMATE StationaryAirCompressor, Sngl Stage, 230 (PLA3706056)
- BIOQUIP Driers, Standard, 12 X18, PK12 (3125)
- BELAIRE Air Compressor, 10 HP, 120 gal., 3-Phase, Includes: Magnetic Starter (6312HE4)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 10HP, 34CFM (35WC57)
- ABAC 2 x 5 HP 460 Volt Three Phase Two Stage 120 Gallon Duplex Air Compressor (AB5-43120D)
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM, Phase - Electrical: 1 (35WC47)
- MEGA COMPRESSOR Mega Power Air Compressor, 120 gal, Vertical, 3PH 208-230V NIDEC Motor (MP-150120V3-230)
- Powermate Stationary Electric Air Compressors