Shop All Pneumatic Regulators
Powermate
Regulator, 3/8" NPT
Mfr # P019-0343SP
Zoro # G7212897
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure - Regulators 220 PSI
- Max. Flow Rate 100+ SCFM at 90 PSI
- For Use With Air compressor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # P019-0343SP
- Zoro # G7212897
- UPC # 846212063293
- Country of Origin China
- Category Pneumatic Regulators
Details
Item | Regulator,3/8" NPT |
Max. Inlet Pressure - Regulators | 220 PSI |
Max. Flow Rate | 100+ SCFM at 90 PSI |
For Use With | Air compressor |
Description
Regulator,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX124 (BX124)
- PIX Belt, A Kevlar, 1/2 x 145 in. OC (A143K)
- BALDOR-RELIANCE Permanent Magnet Motor, 1/2 HP, 1750 rpm (CDPWD3330)
- PREVOST Prevost 5/16 In. Id X 26 Ft. Spiral Hose (PUS 268)
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- POWERMATE High Flow Regulator, w/Gauge, 1/4" (P019-0311SP)
- POWERMATE Regulator, 1/2" NPT (P019-0336SP)
- POWERMATE Pressure Regulator, 1/4"Outlet, 1/4" Gauge (019-0281RP)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- SIEMENS PRESSURE 1/8IN NPT PNEUMATIC REGULATOR (41-30)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, 1/4 NPT Ports, 0.5-25 psi, Relieving (960-053-000)
- Powermate Pneumatic System Components