Shop All Pneumatic Regulators
Powermate
Regulator, 1/2" NPT
Mfr # P019-0336SP
Zoro # G7212915
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure - Regulators 220 PSI
- Max. Flow Rate 100+ SCFM at 90 PSI
- Height 6.6 in
- For Use With Air Compressor
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # P019-0336SP
- Zoro # G7212915
- UPC # 846212063309
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Height | 6.6 in |
Width | 2.9 in |
Length | 3.3 in |
Details
Item | Regulator,1/2" NPT |
Max. Inlet Pressure - Regulators | 220 PSI |
Max. Flow Rate | 100+ SCFM at 90 PSI |
For Use With | Air Compressor |
Color | Black |
Weight | 2.05 lb |
Description
Regulator,1/2 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK30 X 7/8 SHEAVE (AK30 X 7/8 SHEAVE)
- CLIMAX METAL PRODUCTS ShaftCollar, Std, SetScrew, 1/2inOutsidedia (C-025-BO)
- ENERPAC FZ1605, High Pressure Fitting, Coupling, 10,000 psi, Connection 1/4" NPTF Female to 1/4" NPTF Female (FZ1605)
- PARKER Coupler Body, Steel, 3/4 In. Pipe, 110 cfm (EZ-501-12FP)
- POWERMATE Pressure Regulator, 1/4"Outlet, 1/4" Gauge (019-0281RP)
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- POWERMATE High Flow Regulator, w/Gauge, 1/4" (P019-0311SP)
- POWERMATE Regulator, 3/8" NPT (P019-0343SP)
- FESTO Pressure Regulator LR-1/4-D-MINI (LR-1/4-D-MINI)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator with Manual Drain, 212 SCFM Flow Rat (B74G-6M)
- Powermate Pneumatic System Components