Shop All Paint Sprayer Parts
Powermate Px
Whip Hose, Yellow, 2.5ft. 3/8in.
Mfr # P012-0079SP
Zoro # G4100525
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate Px
- MFR # P012-0079SP
- Zoro # G4100525
- UPC # 846212053959
- Country of Origin China
- Category Paint Sprayer Parts
Details
Item | Whip Hose, Yellow, 2.5ft. 3/8in. |
Description
Whip Hose, Yellow, 2.5ft. 3/8in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 U.S. Standard Tank Sealer - 8 oz. (49216)
- PURDY 3-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Hardwood Handle (144152335)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, High Gloss Black, 5 gal (245405)
- RUST-OLEUM Finish/Activator Kit, Safety Ble, Urethane (9825419-1501)
- GRACO Packing, O-ring (117285)
- GRACO Pump Replacement Kit, ProXChange (24Y472)
- BEDFORD PRECISION PARTS Bedford Precision Auto Drain Conversion Kit (24-729)
- PREVAL Preval 6 oz glass, PK 12 (0269)
- BEDFORD PRECISION PARTS Bedford Precision Repair Kit for 23:1 Monark, EH333 Teflon/SS - Replacement for Graco 236724 (20-2311)
- 3M ACCUSPRAY Head Refill, Atomizing, 1.2mm, Blue, PK4 (16615)
- DEVILBISS Spray Gun Air Nozzle, For Use With 4TH07 (MB-4039-80)
- Powermate Px Paint Sprayer Parts