Shop All Air Grinders
This Product is Discontinued
Powermate Px
Right Angle Angle Grinder, 1/4 in NPT Air Inlet (Discontinued)
Mfr # P024-0292SP
Zoro # G4100400
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Inlet 1/4 in NPT
- Grinder Type Right Angle
- Includes 1/8" and 1/4" Collet and Collet Wrenches
- Lever Type Safety Lever
- Tool Weight 1.2 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate Px
- MFR # P024-0292SP
- Zoro # G4100400
- UPC # 846212007365
- Country of Origin China
- Category Air Grinders
Dimensions
Air Inlet Connection Size | 1/4 in |
Details
Item | Angle Grinder |
Air Inlet | 1/4 in NPT |
Grinder Type | Right Angle |
Includes | 1/8" and 1/4" Collet and Collet Wrenches |
Lever Type | Safety Lever |
Tool Weight | 1.2 lb |
Grinder Orientation | Angle |
Handle Type | In-Line |
Throttle Type | Trigger |
Air Pressure | 90 psi |
Anti-Vibration Technology | Yes |
Safety Features | Safety Lock Trigger |
Lock-Off Switch | Yes |
Air Consumption | 5 cfm |
Air Inlet Type | NPT |
Power Source | Air Powered |
Max. Speed | 21,000 RPM |
Description
Angle Grinder, Max. Speed 21,000 RPM, Air Inlet 1/4 in NPT, Air Inlet Connection Size 1/4 in, Air Inlet Type NPT, Lever Type Safety Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.