Shop All Air Hammers
Powermate Px
Heavy Duty Air Hammer
Mfr # P024-0293SP
Zoro # G4100391
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blows per Minute 3,600 bpm
- Stroke Length 2 5/8 in
- Features Steel Sleeve Inside Cylinder Absorbs Direct Shock Increasing Wear Resistance of Tool
- Includes (4) Chisels
- Overall Length 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate Px
- MFR # P024-0293SP
- Zoro # G4100391
- UPC # 846212007372
- Country of Origin China
- Category Air Hammers
Dimensions
Stroke Length | 2 5/8 in |
Overall Length | 7 1/2 in |
Min. Hose Size | 3/8 in |
Air Inlet Connection Size | 1/4 in |
Air Inlet Size | 1/4 in NPT |
Details
Item | Heavy Duty Air Hammer |
Blows per Minute | 3,600 bpm |
Features | Steel Sleeve Inside Cylinder Absorbs Direct Shock Increasing Wear Resistance of Tool |
Includes | (4) Chisels |
Duty | Heavy Duty |
Accessory Free Tool Change | Yes |
Air Pressure | 90 psi |
Air Consumption | 6 cfm |
Throttle Type | Trigger |
Power Source | Air Powered |
Air Inlet Type | NPT |
Number of Pieces | 1 |
Tool Weight | 3.8 lb |
Exhaust Location | Bottom |
Anti-Vibration Technology | Yes |
Description
Heavy Duty Air Hammer, Duty Heavy Duty, Stroke Length 2 5/8 in, Air Inlet Size 1/4 in NPT, Blows per Minute 3,600 bpm, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Power Source Air Powered, Air Consumption 6 cfm, Air Pressure 90 psi, Exhaust Location Bottom, Min. Hose Size 3/8 in, Accessory Free Tool Change Yes, Anti-Vibration Technology Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=1/4-20, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A21)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/32x5/16" (B-1203)
- WARNER Plastic Spray Shield Holder (10187)
- MILWAUKEE TOOL M18 REDLITHIUM HIGH OUTPUT CP3.0 Starter Kit (48-59-1835)
- SP AIR Air Hammer Kit with 4 Chisels, 3000 bpm (SP-1410K)
- CHICAGO PNEUMATIC 0.401" Round Pistol Air Hammer 2000 bpm (CP714)
- INGERSOLL-RAND Hammer, Chipping, 29 CFM (W3A2)
- CHICAGO PNEUMATIC 0.401" Hex Pistol Air Hammer 3000 bpm (CP7111H)
- INGERSOLL-RAND Air Hammer Kit, 5000BPM, 1-5/8 in. Stroke (115K)
- SP AIR Air Hammer, 10.2 mm Chisel Shank, 3000 bpm (SP-1410)
- SUNEX Air Hammer, Long Barrel, Heavy Duty, 250mm (SX243)
- Powermate Px Air Hammers