Shop All Air Compressor Parts
Powermate
Pull Cord Tank Drain Valve
Mfr # 072-0024RP
Zoro # G3066213
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 1/4 in NPT
- Fits Brand DEWALT(R), Industrial Air, Industrial Air Contractor, Porter Cable, Powermate
- For Use With Air Compressors
- Compatible with Brand Dewalt, Industrial Air, Industrial Air Contractor, Porter Cable, Powermate
- Product Type Pull Cord Tank Drain Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # 072-0024RP
- Zoro # G3066213
- UPC # 846212023983
- Country of Origin United States
- Category Air Compressor Parts
Details
Item | Pull Cord Tank Drain Valve |
Features | 1/4 in NPT |
Fits Brand | DEWALT(R), Industrial Air, Industrial Air Contractor, Porter Cable, Powermate |
For Use With | Air Compressors |
Compatible with Brand | Dewalt, Industrial Air, Industrial Air Contractor, Porter Cable, Powermate |
Product Type | Pull Cord Tank Drain Valve |
Description
Pull Cord Tank Drain Valve, Series Not Applicable, Product Type Pull Cord Tank Drain Valve, Compatible with Series Not Applicable, Compatible with Brand Dewalt, Industrial Air, Industrial Air Contractor, Porter Cable, Powermate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6305N C3, Single Row Ball Bearings (6305N C3)
- PACKARD Nutone Replacement, 1/11 HP, 115V (90620)
- DYNABRADE Drive Wheel (01794)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08MJ TEE (2603-08-08-08)
- POWERMATE Pressure Switch, 100-130 psi, 4 Port (034-0197RP)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Wing Style (072-0001RP)
- POWERMATE Extended Tank Drain Assembly, For Air Compressors (072-0023RP)
- POWERMATE Compressor Unloader Valve, 125-155 psi (070-0061RP)
- POWERMATE Pressure Relief Valve, 175 psi, ASME (136-0077RP)
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- SULLAIR AIR OIL SEPARATOR ELEMENT AIR COMPRESSOR PARTS AND ACCESSORY (250034-124)
- Powermate Compressor, Air Tank & Pneumatic Tool Parts