Shop All Air Compressor Parts
Powermate
Pressure Relief Valve, 175 psi, ASME
Mfr # 136-0077RP
Zoro # G3066198
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DEWALT(R), Industrial Air Contractor, Powermate
- For Use With Mfr. Model Number CTA5090412, DXCM1682066, DXCMLA1983012, DXCMLA1983054, DXCMLA3706056, DXCMPA1982054, DXCMTA1980854, DXCMTA5090412
- For Use With Air Compressors
- Compatible with Brand Dewalt, Industrial Air Contractor, Powermate
- Compatible with Manufacturer Part Number CTA5090412, DXCM1682066, DXCMLA1983012, DXCMLA1983054, DXCMLA3706056, DXCMPA1982054, DXCMTA1980854, DXCMTA5090412
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # 136-0077RP
- Zoro # G3066198
- UPC # 846212004555
- Country of Origin China
- Category Air Compressor Parts
Details
Item | Pressure Relief Valve, 175 psi, ASME |
Fits Brand | DEWALT(R), Industrial Air Contractor, Powermate |
For Use With Mfr. Model Number | CTA5090412, DXCM1682066, DXCMLA1983012, DXCMLA1983054, DXCMLA3706056, DXCMPA1982054, DXCMTA1980854, DXCMTA5090412 |
For Use With | Air Compressors |
Compatible with Brand | Dewalt, Industrial Air Contractor, Powermate |
Compatible with Manufacturer Part Number | CTA5090412, DXCM1682066, DXCMLA1983012, DXCMLA1983054, DXCMLA3706056, DXCMPA1982054, DXCMTA1980854, DXCMTA5090412 |
Product Type | Pressure Relief Valve |
Description
Pressure Relief Valve, 175 psi, ASME, Series Not Applicable, Compatible with Grainger Part Number 41RC93, 41RC94, 41RC96, 41RC97, 41RC98, 43AG29, 59YY32, Product Type Pressure Relief Valve, Compatible with Manufacturer Part Number CTA5090412, DXCM1682066, DXCMLA1983012, DXCMLA1983054, DXCMLA3706056, DXCMPA1982054, DXCMTA1980854, DXCMTA5090412, Compatible with Series Not Applicable, Compatible with Brand Dewalt, Industrial Air Contractor, Powermate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 1/2 (R60-4)
- GATES PowerGrip Timing Belts, 285L050 (285L050)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- CRC Rust-Block Water Based Rust Inhibitor 5 (RB018)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Thumbscrew (072-0006RP)
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- POWERMATE Vibration Isolator, 2.25" x 1" (094-0190RP)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Wing Style (072-0001RP)
- POWERMATE Compressor Unloader Valve, 125-155 psi (070-0061RP)
- POWERMATE Pressure Relief Valve, 150 psi, ASME (136-0005RP)
- CAMPBELL HAUSFELD Air Tool Accessory Kit, 20 pcs. (MP604103AV)
- Powermate Air Compressor Parts