Shop All Portable Electric Air Compressors
Powermate
PortableAirCompressor, 120/240V, 20 gal., 1
Mfr # PP1682066.MN
Zoro # G7212416
product price: $831.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$831.99
Free 30-Day Returns
Key Features
- Voltage 120/240V
- Max. Pressure 135 PSI
- HP 1.6
- Weight 153 lb
- Free Air CFM @ 90 PSI 5.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # PP1682066.MN
- Zoro # G7212416
- Country of Origin United States
- Category Portable Electric Air Compressors
Dimensions
Width | 23.25 in |
Height | 35.5 in |
Length | 34.25 in |
Details
Voltage | 120/240V |
Max. Pressure | 135 PSI |
HP | 1.6 |
Weight | 153 lb |
Item | PortableAirCompressor,120/240V,20 gal.,1 |
Free Air CFM @ 90 PSI | 5.3 |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Application | Air Brushing,Blow Cleaning,Bolting/Wrenching,Brad Nailing/Stapling,Finish Nailing,Framing Nailing,Hobby Nailing,Hobby Painting,Roof Nailing |
Color | Red |
Capacity | 20 Gal. |
CFM at 40 PSI | 6.2 |
Description
PortableAirCompressor,120/240V,20 gal.,1
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 150 psi (7D731)
- HUSQVARNA Keeper Belt Idler, 54 in. (532198468)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- FESTO T-Distributor FCK-3-PK-6-KU (FCK-3-PK-6-KU)
- AVEN 12 Gal, 1.5HP, Quiet, Oil Free, Vertical, Air Compressor. 150 psi, 120 V (SAQ-11215)
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- VIAIR IG Series Compressor Kit, 12V, Intercooler (25050)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW4)
- ROLAIR Air Compressor, 5 HP, 230VAC, 150 psi (5230K30-0095)
- CALIFORNIA AIR TOOLS UltraQuiet, OilFree AirCompressor 2HP 20Gal Steel Tank w/AutoDrain 220V (CAT-20020AD-22060)
- ROLAIR Air Compressor, 2.5 HP, 115V, 130 psi (VT25BIG)
- Powermate Air Compressors