Shop All Portable Electric Air Compressors
Powermate
Portable Pancake Air Compressor, 120V, 1Ga
Mfr # VNP0000101.01
Zoro # G7212477
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Max. Pressure 100 PSI
- HP 0.5
- Weight 14.2 lb
- Free Air CFM @ 90 PSI - Air Compressor 1.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # VNP0000101.01
- Zoro # G7212477
- Country of Origin China
- Category Portable Electric Air Compressors
Dimensions
Length | 13 in |
Width | 12 in |
Height | 14.5 in |
Details
Voltage | 120V |
Max. Pressure | 100 PSI |
HP | 0.5 |
Weight | 14.2 lb |
Item | Portable Pancake Air Compressor,120V,1Ga |
Free Air CFM @ 90 PSI - Air Compressor | 1.00 |
Free Air CFM @ 90 PSI | 0.4 |
Color | Red |
Capacity | 1 Gal. |
Application | Air Brushing,Blow Cleaning,Hobby Nailing,Hobby Painting,Inflation |
CFM at 40 PSI | 0.6 |
Description
Portable Pancake Air Compressor,120V,1Ga
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase Brake Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (056T17F15677)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (34X48X8 CRW1 V)
- CAMOZZI Manual Series 3 NPT (378-900TF)
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-50-11)
- POWERMATE PortableAirCompressor, 120/240V, 20 gal., 1 (PP1682066.MN)
- PAASCHE Paasche DC600R 1 by 5 HP Air Compressor with Tank & Regulator (DC600R)
- VIAIR Platnm Compressor Kit, Gen 2,200 psi, 485C (48500)
- CALIFORNIA AIR TOOLS Air Compressor, 2 HP, 10 gal. (CAT-10020DSPC)
- VIAIR Dual Stealth Black 480C Onboard Air Syst (20022)
- CALIFORNIA AIR TOOLS Portable 2 Gallon Steel Air Tank (CAT-AUX02S)
- DEWALT Air Compressor, 0.4 hp, 2.5 gal, 20VDC (DCC2520T1)
- Powermate Portable Electric Air Compressors