Shop All Portable & Inverter Generators
This Product is Discontinued
Powermate
Portable Inverter Generator, 1700 Rated, 2200 Surge (Discontinued)
Mfr # PM2200I
Zoro # G0056749
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 1700
- Surge Watts 2200
- Width 12.8"
- Generator Voltage 120VAC
- Generator Fuel Type Gasoline
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # PM2200I
- Zoro # G0056749
- UPC # 696471000771
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 12.8" |
Details
Item | Portable Inverter Generator |
Generator Rated Watts | 1700 |
Surge Watts | 2200 |
Generator Voltage | 120VAC |
Generator Fuel Type | Gasoline |
Generator Starter Type | Recoil |
Generator Engine Brand | Powermate |
Description
Inverter Generator
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.