Shop All Portable & Inverter Generators
Powermate
Portable Generator, Gasoline/Liquid Propane, 3,600 W/3,240 W Rated, 4,500 W/4,180 W Surge, 120V AC
Mfr # P0081700
Zoro # G505386880
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Generac
- Fuel Type Gasoline/Liquid Propane
- Surge Watts 4,500 W/4,180 W
- Rated Voltage 120V AC
- Starter Type Recoil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # P0081700
- Zoro # G505386880
- UPC # 696471086386
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Engine Brand | Generac |
Item | Portable Generator |
Fuel Type | Gasoline/Liquid Propane |
Generator Rated Watts | 3,600 W/3,240 W |
Surge Watts | 4,500 W/4,180 W |
Rated Voltage | 120V AC |
Starter Type | Recoil |
Generator Amps | 30/27 |
Generator Run Time @ 1/2 Load | 10.5 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Hz | 60 |
Engine Displacement | 224cc |
Fuel Tank Capacity | 5 Gal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket GE IC2956 DC, Contact Kit - Replaces 6960053G3, 2-Pole (9907CG)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1-1/2" Diameter - 100 pcs - UV Resistant Black (CCUC9-150-C-BLACK)
- MONOPRICE Datacom Jack, Cat6, Punch Down, White (5384)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- POWERMATE Portable Generator, 3,000 W Rated, 3,800 W Surge, 25 A A (P0081100)
- POWERMATE Portable and Inverter Generator, Gasoline, 2,300 W Rated, 3,000 W Surge, Recoil Start, 120V AC (P0080601)
- POWERMATE Portable Generator, Gasoline/Liquid Propane, 6,000 W/5,640 W Rated, 7,500 W/7,180 W Surge (P0081800)
- POWERMATE Portable Generator, Gasoline, 6,000 W Rated, 7,500 W Surge, Recoil Start, 120/240V AC, 50/25 A (P0081600)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Natural Gas/Propane, Electric, Recoil Start, 120/240V AC (201169)
- CHAMPION POWER EQUIPMENT Portable Generator, Gasoline/Propane, 3,285 W/3,650 W Rated, 4,500 W Surge, Recoil Start, 120V AC (200978)
- GLOBAL INDUSTRIAL Portable Generator, 6,500 W Rated, 7,000 W Surge, 29 A A (716174)
- Powermate Portable & Inverter Generators