Shop All Pneumatic Regulators
Powermate
High Flow Regulator, w/Gauge, 1/4"
Mfr # P019-0311SP
Zoro # G7212827
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Inlet Pressure - Regulators 200 PSI
- Max. Flow Rate 45 SCFM
- For Use With Air Compressor
- Ports 1/4 in NPT (F)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermate
- MFR # P019-0311SP
- Zoro # G7212827
- UPC # 846212032633
- Country of Origin China
- Category Pneumatic Regulators
Details
Item | High Flow Regulator,w/Gauge,1/4" |
Max. Inlet Pressure - Regulators | 200 PSI |
Max. Flow Rate | 45 SCFM |
For Use With | Air Compressor |
Ports | 1/4 in NPT (F) |
Description
High Flow Regulator,w/Gauge,1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG429, Return Line, 10 micron, Outside-In (MF0594704)
- NUMATICS Filter Regulator, PC Bowl, 3/4 in, 2.9 lb (8653APBP5FA00HN)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (HCPK207-20)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS119 (VPS119)
- POWERMATE Regulator, 3/8" NPT (P019-0343SP)
- POWERMATE Pressure Regulator, 1/4"Outlet, 1/4" Gauge (019-0281RP)
- POWERMATE Regulator, 1/2" NPT (P019-0336SP)
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- NORGREN 1/4In 10Psi Npt Pneumatic Regulator (V06-2A3-PNEA)
- FESTO Pressure Regulator LR-1/8-D-7-I-MINI (LR-1/8-D-7-I-MINI)
- SG TOOL AID Brass Air Regulator (98025)
- Powermate Pneumatic System Components