Shop All Compressor Air Filters
Powermate
Filter, 3/8" NPT
Mfr # P019-0342SP
Zoro # G7212879
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rated Flow Rate 42 SCFM at 90 PSI
- For Use With Air compressor
- Height 7.2 in
- Weight 1.08 lb
- Width 2.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powermate
- MFR # P019-0342SP
- Zoro # G7212879
- Country of Origin China
- Category Compressor Air Filters
Dimensions
Height | 7.2 in |
Width | 2.4 in |
Length | 2.8 in |
Details
Rated Flow Rate | 42 SCFM at 90 PSI |
Item | Filter,3/8" NPT |
For Use With | Air compressor |
Weight | 1.08 lb |
Color | Black |
Maximum regulator inlet pressure | 150 PSI |
Description
Filter,3/8 In. NPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Cond Mtr, PSC, OAO, 1075 RPM (5WJC5)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- CP CHICAGO PNEUMATIC THROTTLE VALVE KIT (8940169994)
- OILITE Flanged Sleeve Bearing, 1/2 in Bore, PK10 (FF620-01B)
- POWERMATE Air Filter Element, V-Twin Sngl-Stage Cas (019-0240RP)
- POWERMATE Air Filter Assembly, Oil Free Pumps, Model (019-0280RP)
- POWERMATE Air Filter Element, Oil Free Pumps, Models (019-0279RP)
- POWERMATE Air Filter Assembly, V-Twin Sngl-Stage Ca (019-0239RP)
- POWERMATE Inlet Filter Element, 14/18 CFM High Fl (019-0221RP)
- BETA 1 FILTERS Air Filter replacement filter for P05050A / CHAMPION (B1AF0077511)
- KENMORE 3PK 1532GAL Filter (VRC2)
- Powermate Compressed Air Treatment