Shop All Portable & Inverter Generators
This Product is Discontinued
Powermate
Dual Fuel Portable Generator, 6750 Rated, 7500 Surge (Discontinued)
Mfr # DF7500E
Zoro # G0056642
Free Shipping & Returns
This Product is Discontinued
Key Features
- Generator Rated Watts 6750
- Surge Watts 7500
- Generator Starter Type Electric
- Generator Voltage 120/240VAC
- Width 24.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # DF7500E
- Zoro # G0056642
- UPC # 696471000757
- Country of Origin China
- Category Portable & Inverter Generators
Dimensions
Width | 24.8" |
Details
Item | Dual Fuel Portable Generator |
Generator Rated Watts | 6750 |
Surge Watts | 7500 |
Generator Starter Type | Electric |
Generator Voltage | 120/240VAC |
Generator Engine Brand | Powermate |
Generator Fuel Type | Gasoline/LPG |
Description
Dual Fuel Generator
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.