Shop All Air Compressor Parts
Powermate
Compressor Tank Drain Valve, 1/4" NPT, Wing Style
Mfr # 072-0001RP
Zoro # G3066268
original price:
$7.69
5% off
new price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DEWALT(R), Industrial Air, Industrial Air Contractor, Porter Cable, Powermate
- For Use With Air Compressors
- Compatible with Brand Dewalt, Industrial Air, Industrial Air Contractor, Porter Cable, Powermate
- Product Type Compressor Tank Drain Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # 072-0001RP
- Zoro # G3066268
- UPC # 846212004968
- Country of Origin China
- Category Air Compressor Parts
Details
Item | Compressor Tank Drain Valve, 1/4" NPT, Wing Style |
Fits Brand | DEWALT(R), Industrial Air, Industrial Air Contractor, Porter Cable, Powermate |
For Use With | Air Compressors |
Compatible with Brand | Dewalt, Industrial Air, Industrial Air Contractor, Porter Cable, Powermate |
Product Type | Compressor Tank Drain Valve |
Description
Compressor Tank Drain Valve, 1/4 In. NPT, Wing Style, Series Not Applicable, Product Type Compressor Tank Drain Valve, Compatible with Series Not Applicable, Compatible with Brand Dewalt, Industrial Air, Industrial Air Contractor, Porter Cable, Powermate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT QD Bushing, Series SDS, Bore 42mm (SDS42MM)
- SMC Rotary Actuator, 180 Deg, 100mm Bore (CDRB1BW100-180S)
- ZORO SELECT QD Bushing, Series SD, Bore 1-11/16 In. (SD11116)
- CHIEF Cellulose Filter Element 10 Micron (SLE210)
- POWERMATE Pressure Switch, 105-135 psi, 4 Port (034-0226RP)
- POWERMATE Compressor Tank Drain Valve, 1/4" NPT, Thumbscrew (072-0006RP)
- POWERMATE Compressor Unloader Valve, 125-155 psi (070-0061RP)
- POWERMATE Pressure Switch, 125-155 psi, 4 Port (034-0184RP)
- POWERMATE Vibration Isolator, 2.25" x 1" (094-0190RP)
- POWERMATE Extended Tank Drain Assembly, For Air Compressors (072-0023RP)
- ALLEN BRADLEY Power Supply 100-240v-ac 10a Amp 24-28v-dc (1606-XLS240E)
- Powermate Compressor, Air Tank & Pneumatic Tool Parts