Shop All Quick Change Discs
Powermate
Aluminum Oxide Disk
Mfr # 024-0090CT
Zoro # G4100881
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System Center Hole
- Abrasive Material Aluminum Oxide
- Max RPM 20,000 rpm
- Diameter Center Hole: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # 024-0090CT
- Zoro # G4100881
- UPC # 17565108171
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Diameter | Center Hole: 3/8" |
Details
Item | Cut Off Tool |
Attaching System | Center Hole |
Abrasive Material | Aluminum Oxide |
Max RPM | 20,000 rpm |
Description
Aluminum Oxide Disk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE 9" 80g H&L drywall pad with 5 abrasive discs (79080-5)
- SUPERIOR STEEL 3-Piece Wire Wheel Set - 1/4" Shank (S1860-3)
- PFERD 4" x 1/4 Grinding Wheel, 5/8" A.H. - SG INOX - Type 27 (61103)
- 3M Cartridge Roll, 3/4 x 1-1/2in, 60G, PK100 (7010309045)
- MERIT Coated Quick-Change Discs2 In. Disc Typ (69957399775)
- SCOTCH-BRITE Quick Change Disc, 2in, Medium (61500313392)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 120, TS (66623340082)
- 3M Roloc Disc TR 777F, 2 in 50 YF-weight, 5 (7000045627)
- NORTON ABRASIVES Quick Change Disc, 4 In D, Grit 50, TR (66261008822)
- CONTINENTAL ABRASIVES 3" 24 Grit Zirconia Cloth Reinforced Quick Change Style Disc (Q-Z3024)
- ARC ABRASIVES Quick Change Disc, AlO, 3in, 180G, TR, PK25 (11-31670)
- Powermate Quick Change Discs