Shop All Multi-purpose Air Hoses
Powermate
3/8" x 25 ft PVC Air Hose Blueack
Mfr # 012-0059CT
Zoro # G4101067
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pneumatic Hose Length 25 ft.
- Tube Material PVC
- Pneumatic Hose Inside Dia. 3/8"
- Pneumatic Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powermate
- MFR # 012-0059CT
- Zoro # G4101067
- UPC # 846212000137
- Country of Origin China
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 25 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Details
Item | Air Hose |
Tube Material | PVC |
Pneumatic Hose Color | Black |
Description
PVC Air Hose, Black, 25ft. by 3/8in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Spk Roller Double B Met, D08B36 (D08B36)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X10X06)
- AEROQUIP Hydraulic Hose Fitting, Steel, 3/16 in. (190772-4S)
- ZORO SELECT Coupler, 3/4 In Size (3LX94)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- CONTINENTAL 1/2" x 10' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-10-51)
- STEELMAN 25-Foot x 3/8" ID Rubber Air Hose with 1/4" NPT Brass Fittings (60394)
- CONTINENTAL CONTITECH 1" x 3 ft PVC Coupled Multipurpose Air Hose 250 psi BL (PLB10025-03-11)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 44 (146544)
- FLEXZILLA Air Hose, 1/2" x 50, 3/8" MNPT Fittings (HFZ1250YW3)
- CONTINENTAL CONTITECH 1/2" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-75-41)
- Powermate Multi-purpose Air Hoses