Shop All Pool Accessories
Powerhouse
WRB-100A Ladder Bumper - 1.90 In.
Mfr # PO985205
Zoro # G604149362
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerhouse
- MFR # PO985205
- Zoro # G604149362
- UPC # 727272264083
- Country of Origin China
- Category Pool Accessories
Description
Features
- Molded white rubber
- For use on 1.90 in. tubing
- Recommended for swimming pool ladders
- Dimension - 2.25 x 7.5 x 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUSTER LEAF Lusterleaf Rapitest Soil pH Meter 1840 (1840)
- GROOMERS BEST Groomers Best GBHT Add A Trap (GBHT)
- SPOT ROCKN' CAT SCRATCHER 10"" (52020)
- OREGON Professional Chain Sharpening Kit, 3/16 (558550)
- POWERHOUSE Infusion Pool Products MPT Return V-Fitting - White; 15 in. (PO42892)
- POWERHOUSE Plastic Deck Flange Slide (PO195092)
- POWERHOUSE 1.5 Spg x 1.5 Skt in. Sweep Elbow (PO2526262)
- SPECTRACIDE 3.5 lb. Fire Ant Mound Destroyer Granules (HG-96470)
- BALBOA WATER GROUP Balboa Water Group Inc 10-4505WHT Convertisage Jet Replacement Assembly (HA104505WHT)
- INTERMATIC 208-277V Time Clock (IN36077)
- KARUMA CAR CARE 6 in. Main Drain Gasket Suction (KA1413568)
- Powerhouse Pool Accessories