Shop All Turn Signal Lights, and Side Marker Lights
Powerhouse
V421KR Trailer Light With Grommet & Right Angle Plug
Mfr # PO88682
Zoro # G904004774
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerhouse
- MFR # PO88682
- Zoro # G904004774
- UPC # 654204378610
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Features
- Type - Stop/ Turn/ Tail Light
- Our Incandescent lighting delivers great performance with OEM quality
- Sealed, Oval Stop, Turn, And Tail Light May Be Used On Both Curbside And Roadside Of Vehicle Or Trailer
- Legal In Either Horizontal Or Vertical Position For Both US And ECE Applications
- Kit Include Light, Grommet, And Right-Angle Plug
- Lens Color - Red
- Lens Material - Polycarbonate
- Bulb Type - Incandescent
- Shape - Oval
- Diameter - 6-1/2 X 2-1/4 in.
- Housing Color - Black
- With Grommet/ Right Angle Plug
- Weight - 0.59
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE DockLite Solar Dock & Deck Light (DE96255F)
- GABRIEL Premium, Struts For Car/Truck/SUV, G55870 (G55870)
- NEWALTHLETE 9560C Truck Bed Bars Kit - Silver; Chrome Plated (NE364677)
- AFTERMARKET Fits Ford Tractor Fuel Filter 83937061 C7NN9176A 2000 3000 4000 2600 3600 4600 5 (AT13387)
- POWEROPTIX Grommet 4in Round Blk (101-42600)
- SPEC-D TUNING 08-10 Scion Xb R8 Style Halo LED Projector Chrome (2LHP-XB08-TM)
- KC HILITES PRO6; GRAVITY LED SINGLE MNT WIDE-40 SYS (PR) (91305)
- DORMAN Tail Light Socket, 85860 (85860)
- SPEC-D TUNING 92-96 Ford F150 Projector Headlight (2LHP-F15092G-TM)
- GROTE Stt Lamp- Red- Sentry Cntr High Mnt- Sto, 54012 (54012)
- GROTE Lamp, Square Corner, 13-Diode, LED, Red (G4602)
- Powerhouse Automotive Lighting