Shop All Automotive Warning & Marker Lights
Powerhouse
V108WR Red Oval Clearance Marker Light
Mfr # PO434476
Zoro # G804003785
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerhouse
- MFR # PO434476
- Zoro # G804003785
- UPC # 747216258930
- Country of Origin China
- Category Automotive Warning & Marker Lights
Description
Features
- Acrylic lens features built-in reflector and precision oe style, prism optics for a brilliant signal and to eliminate the need for a separate reflector.
- Includes a durable molded base with single bu lb socket and single lead wire; grouNDS through mounting screw.
- Mounts on 3 in. Centers.
- Color - Red
- Dimension - 4-1/8 w x 2 h x 1-1/32 d in.
- Item weight - 0.167 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Platinum Bug Shield (72-91136)
- SKF Shaft Seal, 1-3/4 x 2-9/16 x 1/4", HM21, NBR (17415)
- ECCO SAFETY GROUP LIGHTBAR MOUNTING KIT: 10/12/15/30 SERIES, UNIVERSAL HEADACHE RACK (A1032RMK)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- BLAZER INTERNATIONAL TRAILER & TOWING ACCESSORIES /C160 Round License Light (B)
- ECCO Beacon, Blue, 4" H (6465B-MG)
- TRUCK-LITE Flex-Lite Rear Exit Wire, Led, Yellow Rectangular, 3 Diode, Marker Clearance Light (36115Y)
- GROTE LIGHTING EMERG LTG- RED- SUPERNOVA OVAL LED STROB (77362)
- GROTE Clr/Mkr Lamp-Yellow-Retail Pack, 46543-5 (46543-5)
- ECCO LED Warning Light (ED9015AR)
- BUYERS PRODUCTS 6 Inch Clear Oval Recessed Strobe Light With 24 LED (SL65CO)
- Powerhouse Automotive Warning & Marker Lights