Shop All Timing Belts
Powerhouse
Timing Belts, 57 3/32 in Pitch L
Mfr # 1450-5P-25
Zoro # G110987762
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 5 mm
- Number of Teeth 290
- Reinforcing Cord Material Fiberglass
- Resistance Properties Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
- Belt Trade Size GT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 1450-5P-25
- Zoro # G110987762
- UPC # 00195057022911
- Country of Origin United States
- Category Timing Belts
Dimensions
Belt Trade Size | GT |
Pitch Length | 1,450 mm |
Top Width | 25 mm |
Details
Pitch | 5 mm |
Number of Teeth | 290 |
Reinforcing Cord Material | Fiberglass |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Belt Material | Neoprene |
Tooth Location | One Side |
Belt Series | Powerhouse(R) |
Item | Timing Belts |
Industry Number | 1450-5MGT-25 |
Tensile Strength | 86,000 lb/in |
Standards | REACH Certified, RoHS Compliant |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Tooth Shape | Modified Curvilinear |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Description
Timing Belts, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1450-5MGT-25, Number of Teeth 290, Pitch 5 mm, Pitch Length 1,450 mm, Tooth Location One Side, Top Width 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Button Head Fitting M16x1.5 CS Z3 (H2323Z3)
- ROCKER SCIENTIFIC CO LTD Rocker 400 Vacuum Pump, 110V/60Hz (167400-11)
- MAIN FILTER Hydraulic Filter, replaces WIX D85B10FV, Pressure Line, 10 micron, Outside-In (MF0061622)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- BESTORQ L Timing Belts (217L050)
- GATES Super HC Molded Notch Belts, 3VX580 (3VX580)
- GATES PowerGrip GT3 Belts - 2M and 3M, 360-3MGT-09 (360-3MGT-09)
- BANDO S2M-236 Timing Belt, 40-S2M-236 (40-S2M-236)
- DAYTON Gearbelt, XL, 85 Teeth, Length 17.0 In (1DHF9)
- DURA-PREMIUM TORQUE Timing Belt, XL, 025 x 76in PL, T38 (76XL025)
- CARLISLE 775-5M-25 Synchro-Cog HT Synchronous Belt (775-5M-25)
- Powerhouse Power Transmission Belts