PMT- Cryotherapy Arctic Ice Cold Water Therapy With Large Back Pad - 13 x 24 in.
Mfr # PO444019
Zoro # G903882052
Product Information
- Brand Powerhouse
- MFR # PO444019
- Zoro # G903882052
- UPC # 747216337543
- Country of Origin China
- Category Hot & Cold Therapy
Description
Cold water therapy system provides up to 7 hours of continuous cryotherapy for a variety of indications. Cold therapy device uses a patented semi-closed loop system, the cold water therapy system maintains a constant and precise temperature modality. These devices utilizes continuous circulation compression cryotherapy. This technique is more advanced and is used in the cold therapy pain management cryotherapy unit which continuously circulates cool water all around your injured joint while providing compression to the area. Continuous circulation compression therapy is delivered through the unit which circulates cooled water from an insulated container through pressurized tubing into a large cooling pad which surrounds the injured joint providing compression. When the fluid in the pad is warmed by your body temperature, you are able to simply recirculate it to keep the area cool.
Features- Cryotherapy Arctic Ice Cold Water Therapy unit helps reduce pain and swelling and facilitates rehabilitation.
- Cool water is circulated all around the joint providing optimal 360o cooling.
- Arctic Ice Cold Water Therapy system can provide cool water for 6-8 hours on one single fill-up.
- Cold water therapy system causes local vaso-constriction of blood vessels; lowers metabolism, reduces vascular permeability to reduce internal flow of fluids.
- Cold therapy unit features low-voltage pump, locking latch-top, temperature control, 6 ft. fully insulated hoses, quick disconnect lines.
- Compatibility with a variety of pads including the FREE Universal Therapy Pad.
- Size - With Large Back Pad (13 x 24 in.)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOFTSOAP Antibacterial Hand Soap, Fresh Citrus, 11 1/4 oz Pump Bottle, PK6 (US03563A)
- HONEYWELL Gauze Compress, 4In, NonAdhrnt, Unitized (020768)
- MEDI-FIRST Extra Strength Non-Aspirin, 500mg, PK100 (80433)
- X3 CLEAN Hand Sanitizer, Size 8.5 oz., Foam (10010)
- POWERHOUSE Comfort Touch Hot & Cold Replacement Gel Packs; Pack of 3 (PO741601)
- POWERHOUSE PMT- Body Drummer Hot; Cold Vibrating Massager (PO15897)
- FLEMING SUPPLY Fleming Supply Electric Foot Warmer Heating Pad (265298KEZ)
- COOL RELIEF Cool Relief CRSK-1 Soft Gel Knee Ice Wrap by Cool Relief -1 Removeable Insert (CRSK-1)
- FIRST AID ONLY Hot/Cold Pack, Reusable, Large, 8.63" Long, White (FAO13462)
- HAZ MAT DQE, INC. DQE® Kore Kooler® Rehab Chair, 300 Lb. Capacity (RH2001)
- SERENELIFE Heating Pad (SLHP34L)
- Powerhouse Hot & Cold Therapy