Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 94 31/64 in Pitch L
Mfr # 2400-8P-30
Zoro # G010985714
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch 8 mm
- Belt Series Powerhouse(R)
- Number of Teeth 300
- Reinforcing Cord Material Fiberglass
- Application ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 2400-8P-30
- Zoro # G010985714
- UPC # 00195057010918
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 2,400 mm |
Top Width | 30 mm |
Belt Trade Size | GT |
Details
Pitch | 8 mm |
Belt Series | Powerhouse(R) |
Number of Teeth | 300 |
Reinforcing Cord Material | Fiberglass |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Standards | REACH Certified, RoHS Compliant |
Item | PGGT Timing Belt |
Tooth Location | One Side |
Industry Number | 2400-8MGT-30 |
Belt Material | Neoprene |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Tooth Shape | Modified Curvilinear |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2400-8MGT-30, Number of Teeth 300, Pitch 8 mm, Pitch Length 2,400 mm, Tooth Location One Side, Top Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 626ZZ, RadialDeep Groove Ball Bearing 6 Mm Id X 19 Mm Od X 6 Mm W Double Shielded (626ZZ)
- LEESON DC Permanent Magnet Motor, 5.0A, 180VDC (108021.00)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 20HP, 3Ph (QRS 20 HP)
- TRITAN Roller Chain, Single Strand, Riveted, 10ft (60-1R X 10FT)
- BESTORQ XH Timing belts (840XH300)
- BANDO TimingBelt, Synchro-Link, Neoprene, 660H150 (660H150G)
- DAYTON Gearbelt, XL, 130 Teeth, Length 26.0 In (1DHK3)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L075 (322L075G)
- B B MANUFACTURING 600H150G, Timing Belt, Neoprene, Fiberglass (600H150G)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-20 (1040-8MGT-20)
- CARLISLE 400-5M-9 Synchro-Cog HT Synchronous Belt (400-5M-9)
- Powerhouse Power Transmission Belts