Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 82 43/64 in Pitch L
Mfr # 2100-14P-40
Zoro # G210986610
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Series Powerhouse(R)
- Industry Number 2100-14MGT-40
- Pitch 14 mm
- Belt Material Neoprene
- Top Width 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 2100-14P-40
- Zoro # G210986610
- UPC # 00195057011854
- Country of Origin United States
- Category Timing Belts
Dimensions
Top Width | 40 mm |
Belt Trade Size | GT |
Pitch Length | 2,100 mm |
Details
Belt Series | Powerhouse(R) |
Industry Number | 2100-14MGT-40 |
Pitch | 14 mm |
Item | PGGT Timing Belt |
Belt Material | Neoprene |
Number of Teeth | 150 |
Tooth Location | One Side |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Reinforcing Cord Material | Fiberglass |
Standards | REACH Certified, RoHS Compliant |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Tooth Shape | Modified Curvilinear |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 2100-14MGT-40, Number of Teeth 150, Pitch 14 mm, Pitch Length 2,100 mm, Tooth Location One Side, Top Width 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-1/4 NORMAL WIDE CYL O.D. ACCU-LOC SNAP RING BRG INSERT (SUE207-20)
- G.L. HUYETT Shaft Collar 2-3/4 x 1-7/8 x 7/8 ZC (SC-1875-ZC)
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6301 2RS JEM)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932285Q, Pressure Line, 3 micron, Outside-In (MF0058752)
- BESTORQ Bestorq Timing Belt Model 162XL050 - 16.2 in Outside Length - 0.5 in Top Width (162XL050)
- D&D Timing Belt, 8M, 20 x 920mm PL, T115 (920-8M-20)
- CLOYES Timing Chain Kit W/Water Pump, 9-4201SAWP (9-4201SAWP)
- D&D Timing Belt, 8M, 20 x 536mm PL, T67 (536-8M-20)
- BESTORQ 3M Timing Belts (285-3M-15)
- GATES Multi-Speed Belts, 1626V455 (1626V455)
- GATES Polyflex Belts, 7M690 (7M690)
- Powerhouse Timing Belts