Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 70 in Pitch L
Mfr # 1778-14P-40
Zoro # G010986643
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcing Cord Material Fiberglass
- Pitch Length 1,778 mm
- Application ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
- Belt Material Neoprene
- Pitch 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 1778-14P-40
- Zoro # G010986643
- UPC # 00195057011830
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 1,778 mm |
Belt Trade Size | GT |
Top Width | 40 mm |
Details
Reinforcing Cord Material | Fiberglass |
Item | PGGT Timing Belt |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Belt Material | Neoprene |
Pitch | 14 mm |
Tooth Location | One Side |
Standards | REACH Certified, RoHS Compliant |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Number of Teeth | 127 |
Industry Number | 1778-14MGT-40 |
Belt Series | Powerhouse(R) |
Tooth Shape | Modified Curvilinear |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1778-14MGT-40, Number of Teeth 127, Pitch 14 mm, Pitch Length 1,778 mm, Tooth Location One Side, Top Width 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORS Deep Groove Ball Bearing, 35mmBore, 62mm, Bore Dia.: 35mm (6007 2RS NR C3 G93)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1" (7S1)
- POWERDRIVE QD Bushing, SK, 2-1/4" (SK-2-1/4)
- TRITAN Pillow Block Bearing, Ball, 1" Bore (HCPK205-16)
- BESTORQ 8M Timing Belts, 1024-8M-25 (1024-8M-25)
- GATES PowerGrip HTD Belts, 850-5M-15 (850-5M-15)
- GATES Predator Single Belts, AP53 (AP53)
- BANDO 8M Ht Timing Belt, 880-8M-10 (880-8M-10)
- CARLISLE 450H100 Synchro-Cog Timing Belt (450H100)
- GATES Hi-Power II Belts, B112 (B112)
- D&D Timing Belt, 5M, 15 x 1145mm PL, T229 (1145-5M-15)
- Powerhouse Timing Belts