Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 62 63/64 in Pitch L
Mfr # 1600-8P-50
Zoro # G110985799
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 200
- Belt Material Neoprene
- Standards REACH Certified, RoHS Compliant
- Application ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
- Industry Number 1600-8MGT-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerhouse
- MFR # 1600-8P-50
- Zoro # G110985799
- UPC # 00195057011243
- Country of Origin United States
- Category Timing Belts
Dimensions
Belt Trade Size | GT |
Top Width | 50 mm |
Pitch Length | 1,600 mm |
Details
Number of Teeth | 200 |
Belt Material | Neoprene |
Standards | REACH Certified, RoHS Compliant |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Industry Number | 1600-8MGT-50 |
Item | PGGT Timing Belt |
Tooth Location | One Side |
Reinforcing Cord Material | Fiberglass |
Pitch | 8 mm |
Belt Series | Powerhouse(R) |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Tooth Shape | Modified Curvilinear |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1600-8MGT-50, Number of Teeth 200, Pitch 8 mm, Pitch Length 1,600 mm, Tooth Location One Side, Top Width 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.75 inch OD (2AK49H)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/208-230V AC Voltage, 143TC Frame (5GD68)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- D&D Belt, VS, 2.25 x 46.4in OC (3630V455)
- BESTORQ 3M Timing Belts (234-3M-15)
- DAYTON Gearbelt, HT, 225 Teeth, Length 1800 mm (1LVZ9)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 1424mm PL, T178 (400-S8M-1424)
- GATES PowerGrip Timing Belts, 154L050 (154L050)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 170in PL, T340 (1700H200)
- DAYTON Gearbelt, XL, 70 Teeth, Length 14.0 In (1DHH9)
- Powerhouse Power Transmission Belts