Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 56 11/16 in Pitch L
Mfr # 1440-8P-85
Zoro # G010986520
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resistance Properties Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
- Application ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment
- Tooth Location One Side
- Pitch Length 1,440 mm
- Belt Series Powerhouse(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 1440-8P-85
- Zoro # G010986520
- UPC # 00195057011595
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 1,440 mm |
Top Width | 85 mm |
Belt Trade Size | GT |
Details
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Item | PGGT Timing Belt |
Tooth Location | One Side |
Belt Series | Powerhouse(R) |
Industry Number | 1440-8MGT-85 |
Standards | REACH Certified, RoHS Compliant |
Reinforcing Cord Material | Fiberglass |
Pitch | 8 mm |
Belt Material | Neoprene |
Number of Teeth | 180 |
Tooth Shape | Modified Curvilinear |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1440-8MGT-85, Number of Teeth 180, Pitch 8 mm, Pitch Length 1,440 mm, Tooth Location One Side, Top Width 85 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 125 psi (ST2512-1A125)
- BRENNAN INDUSTRIES 04MFS-06MAORB 45 Deg Elbow Forged, 2PK (FS6802-04-06-NWO-FG)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- FAFNIR Single Row Ball Bearing, Wide-Type - Sealed (W208PP C2)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- GATES PowerGrip Timing Belts, 420H200 (420H200)
- BANDO TimingBelt, Synchro-Link, Neoprene, 150L075 (150L075G)
- GATES Hi-Power II Belts, B149 (B149)
- CONTINENTAL CONTITECH Sync Drive Gearbelt, CTD, 200 Teeth, 21mm W (CTD8M-1600-21)
- DAYTON Gearbelt, L, 76 Teeth, Length 28.5 In (1DHL3)
- DAYTON Gearbelt, L, 33 Teeth, Length 12.4 In (1DHK4)
- Powerhouse Power Transmission Belts