Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 47 1/4 in Pitch L
Mfr # 1200-8P-85
Zoro # G210986498
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 150
- Standards REACH Certified, RoHS Compliant
- Tooth Location One Side
- Belt Material Neoprene
- Pitch Length 1,200 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 1200-8P-85
- Zoro # G210986498
- UPC # 00195057011564
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 1,200 mm |
Top Width | 85 mm |
Belt Trade Size | GT |
Details
Number of Teeth | 150 |
Item | PGGT Timing Belt |
Standards | REACH Certified, RoHS Compliant |
Tooth Location | One Side |
Belt Material | Neoprene |
Belt Series | Powerhouse(R) |
Industry Number | 1200-8MGT-85 |
Pitch | 8 mm |
Reinforcing Cord Material | Fiberglass |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Tooth Shape | Modified Curvilinear |
Maximum Operating Temperature | 212 Degrees F |
Minimum Operating Temperature | -22 Degrees F |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 1200-8MGT-85, Number of Teeth 150, Pitch 8 mm, Pitch Length 1,200 mm, Tooth Location One Side, Top Width 85 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07SA)
- DAYTON 4/5V1250 Banded V-Belt, 125-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F990)
- VIAIR Direct Inlet Air Filter Assembly, Metal H (92630)
- SMC Male Elbow, 90 Deg, 5/16 in, TubexMale BSPT (KQ2L09-03AS)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16T10/1240)
- MITSUBOSHI Urethane Timing Belt, T10 Profile, 121 Teeth x 25mm W (T10-25-121)
- MEGADYNE Timing G BELT - XL PITCH T-BELTS L=27.0in P=0.20in W=0.37in (270XL037)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 800mm L - 8MGT-800-36 (360G8M800)
- DURA-PREMIUM TORQUE Timing Belt, XL, 031 x 18in PL, T90 (180XL031)
- BANDO Mxl Timing Belt, 380Mxl4.8G (380MXL4.8G)
- DAYTON Gearbelt, HT, 160 Teeth, Length 1280 mm (1LVX1)
- Powerhouse Power Transmission Belts