Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 34 41/64 in Pitch L
Mfr # 880-8P-12
Zoro # G010986452
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 110
- Belt Trade Size GT
- Pitch Length 880 mm
- Pitch 8 mm
- Belt Material Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 880-8P-12
- Zoro # G010986452
- UPC # 00195057023376
- Country of Origin United States
- Category Timing Belts
Dimensions
Belt Trade Size | GT |
Pitch Length | 880 mm |
Top Width | 12 mm |
Details
Number of Teeth | 110 |
Pitch | 8 mm |
Item | PGGT Timing Belt |
Belt Material | Neoprene |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Reinforcing Cord Material | Fiberglass |
Industry Number | 880-8MGT-12 |
Belt Series | Powerhouse(R) |
Standards | REACH Certified, RoHS Compliant |
Tooth Location | One Side |
Minimum Operating Temperature | -22 Degrees F |
Maximum Operating Temperature | 212 Degrees F |
Tooth Shape | Modified Curvilinear |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 880-8MGT-12, Number of Teeth 110, Pitch 8 mm, Pitch Length 880 mm, Tooth Location One Side, Top Width 12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Pump, Hand-Hyd 767 (767)
- VIBCO Vibrator Mtg Bracket (VSM-4)
- ENERPAC FZ1610, High Pressure Fitting, Elbow, 10,000 psi, Connection 3/8" NPTF Female to 3/8" NPTF Female (FZ1610)
- BANJO 3/8" Barbed x 3/4" MNPT Adapter (HB075-038)
- AFTERMARKET 156814M68 DAndD Powerdrive 14M Single Replacement Timing Belt (1568-14M-68-DD)
- DURA-SURE TORQUE Timing Belt, S8M, 12 x 1400mm PL, T175 (120-S8M-1400)
- GATES PowerGrip HTD Belts, 207-3M-15 (207-3M-15)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1120-8MGT-50 (1120-8MGT-50)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 25in PL, T67 (250L075)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 728in PL, T194 (728L100)
- CARLISLE D1600-8M-20 Dual Synchronous Belt (D1600-8M-20)
- Powerhouse Power Transmission Belts