Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 242 33/64 in Pitch L
Mfr # 6160-14P-55
Zoro # G010986674
product price: $1,313.99
/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards REACH Certified, RoHS Compliant
- Pitch Length 6,160 mm
- Belt Series Powerhouse(R)
- Pitch 14 mm
- Resistance Properties Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 6160-14P-55
- Zoro # G010986674
- UPC # 00195057095687
- Country of Origin United States
- Category Timing Belts
Dimensions
Pitch Length | 6,160 mm |
Top Width | 55 mm |
Belt Trade Size | GT |
Details
Item | PGGT Timing Belt |
Standards | REACH Certified, RoHS Compliant |
Belt Series | Powerhouse(R) |
Pitch | 14 mm |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Number of Teeth | 440 |
Belt Material | Neoprene |
Reinforcing Cord Material | Fiberglass |
Industry Number | 6160-14MGT-55 |
Tooth Location | One Side |
Minimum Operating Temperature | -22 Degrees F |
Tooth Shape | Modified Curvilinear |
Maximum Operating Temperature | 212 Degrees F |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 6160-14MGT-55, Number of Teeth 440, Pitch 14 mm, Pitch Length 6,160 mm, Tooth Location One Side, Top Width 55 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Dry Film Silicone Lubricant, Aerosol (01616)
- MTK Tapered Roller Bearing, 85mm Bore, 150mm (32217 A)
- COXREELS Hose Assembly 1"IDx50Ft 300PSI, 5096-50 (5096-50)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/8, L 1/2, PK3 (EF060808)
- D&D Timing Belt, 8M, 20 x 960mm PL, T120 (960-8M-20)
- BESTORQ 5M Timing Belts, 700-5M-25 (700-5M-25)
- GATES Polyflex Belts, 5M750 (5M750)
- BESTORQ 5M Timing Belts, 385-5M-09 (385-5M-09)
- GATES POLY CHAIN GT 1190MM 14MM 20MM TIMING BELT (14M-1190-20)
- GATES Polyflex Belts, 7M630 (7M630)
- BANDO S2M-330 Timing Belt, 60-S2M-330 (60-S2M-330)
- Powerhouse Power Transmission Belts