Shop All Timing Belts
Powerhouse
PGGT Timing Belt, 141 47/64 in Pitch L
Mfr # 3600-8P-30
Zoro # G110985768
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reinforcing Cord Material Fiberglass
- Number of Teeth 450
- Industry Number 3600-8MGT-30
- Top Width 30 mm
- Belt Series Powerhouse(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # 3600-8P-30
- Zoro # G110985768
- UPC # 00195057010963
- Country of Origin United States
- Category Timing Belts
Dimensions
Top Width | 30 mm |
Belt Trade Size | GT |
Pitch Length | 3,600 mm |
Details
Reinforcing Cord Material | Fiberglass |
Number of Teeth | 450 |
Item | PGGT Timing Belt |
Industry Number | 3600-8MGT-30 |
Belt Series | Powerhouse(R) |
Pitch | 8 mm |
Belt Material | Neoprene |
Resistance Properties | Abrasion Resistant, Dirt Resistant, Grease Resistant, Moisture Resistant, Oil Resistant, Wear Resistant |
Standards | REACH Certified, RoHS Compliant |
Application | ATMs, Centrifuges, Copiers, Data Storage Equipment, DC Stepper/Servo, Floor Care Equipment, Food Processors, Hand Power Tools, Machine Tools, Medical Equipment, Money Handling Equipment, Office Equipment, Plotters, Postage Handling Equipment, Printers, Robotics Equipment, Sewing Machines, Ticket Dispensers, Vacuum Cleaners, Vending Equipment |
Tooth Location | One Side |
Minimum Operating Temperature | -22 Degrees F |
Tooth Shape | Modified Curvilinear |
Maximum Operating Temperature | 212 Degrees F |
Description
PGGT Timing Belt, Belt Material Neoprene, Belt Series Powerhouse(R), Industry Number 3600-8MGT-30, Number of Teeth 450, Pitch 8 mm, Pitch Length 3,600 mm, Tooth Location One Side, Top Width 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES XPA1232 Metric V-Belt, 1232mm Outside Length, 13mm Top Width, 1 Ribs (XPA1232)
- NATIONAL Small Bore Inch Seal, 471076 (471076)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male O-Ring Boss Straight (FS6540X06X06)
- WEG 3-Phase General Purpose Motor, 100 HP, 404/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (10018ET3E405T-W22)
- DAYTON Gearbelt, XL, 115 Teeth, Length 23.0 In (1DHJ9)
- BANDO S5M-440 Timing Belt, 100-S5M-440 (100-S5M-440)
- MEGADYNE HTD Timing G BELT T-BELTS (900-5M-15)
- BESTORQ H Timing Belts (525H100)
- B B MANUFACTURING 25T10/850, Timing Belt, Polyurethane, Steel (25T10/850)
- BANDO Xl Timing Belt, 206Xl050G (206XL050G)
- DAYTON Gearbelt, H, 108 Teeth, Length 54.0 In (1DHT9)
- Powerhouse Timing Belts