Shop All LED Under Cabinet Lighting
Powerhouse
Light Marker Led 2-1/2 Rnd Red V162KR
Mfr # PO437006
Zoro # G204041356
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerhouse
- MFR # PO437006
- Zoro # G204041356
- UPC # 747216279157
- Country of Origin China
- Category LED Under Cabinet Lighting
Description
Sealed LED light functions as clearance, side marker or identification light. Accepts industry standard 2-prong plug. 9-16 volt operating range. Available for grommet mount, flush-mount or surface-mount flange sonic welded to form a single unit. Includes LED light, mounting grommet and 162-49 plug.
Features- Type - LED
- Size - 2.5
- Color - Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (24W/841 Min Bipin T5 HO ALTO UNP)
- LITEZALL 2000 Lumen Lantern (LA-2000LAN-4/8)
- LUMAPRO Replacement Diffuser, For 23NU68 (LT2ZE1001G)
- SATCO 9.8W A19 LED - 2700K - E26 Base - 220 Degree Beam Angle - 120V, PK 2 (S11434)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- ELCO LIGHTING Lotus™ LED Undercabinet Light (EUB36L40BZ)
- GOOD EARTH LIGHTING 24 In. Direct Wire White LED Under Cabinet Light Bar (UC1248-WH1-24LF0-G)
- WESTEK Adjustable Puck Light, AA Battery, LED Lamp, 80 Lumens, 3000, 4000, 5000 K Color Temp, White (BL-PCCT-W1)
- TRESCO Tresco 12VDC 3W Power Pockit LED Puck Light, 3000K, Nickel (L-POC-3LEDSFR-WNI-1)
- VORTEX 40 in. 1050 Lumens Plug-In LED Under Cabinet Light Strip - White (VO3306933)
- Powerhouse LED Under Cabinet Lighting