Shop All Engine Components
Powerhouse
GSNI499160 15.98 In. Gas Spring
Mfr # PO655359
Zoro # G304074650
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # PO655359
- Zoro # G304074650
- UPC # 661541769773
- Country of Origin China
- Category Engine Components
Description
Features
- Black nitride shaft gas springs
- Extended Length - 15.98 in.
- Compressed Length - 9.92 in.
- Force - 60 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIDENT HOSE Trident TRL590SS Black Rubber 90° Elbow w/T-Bolt Clamps; 5" (TRL590SS)
- CURT Vertical Receiver Adapter, 5000 lb. (45013)
- OBDSTAR OBDSTAR: Replacement OBDII Adapter (OBS-OBD2)
- CTA MANUFACTURING Feeler Gauge Set 32 Bld Std (A318)
- POWERHOUSE 655BKA Rigid Rain Gutter Spouts; Black (PO370194)
- FJC R134A - 8mm - Ls Valve Core (2676)
- PROFORM VLV CVRS BOW TIE BLK SBC SHR (141-750)
- LUNATI Valve Spring Kit (LNT73925K1)
- ZEROSTART High Capacity Circulation Heater - Regulating Thermostat Replacement, 100-120 deg F 38-49 deg C (3300095)
- CFR PERFORMANCE CFR Performance HZ-1009-34B-L 27.5 x 18.5 in. Aluminum EMC Louvered Fan Shroud Dual 2-12 in. Fan for 34 x 19 in. Radiator - Natural (HZ-1009-34B-L)
- BALDWIN FILTERS Fiber Washer, Washer, ES1032 (ES1032)
- Powerhouse Engine Components