Shop All Pool Diving Boards & Platforms
Powerhouse
66-209-266S2-1 Fibre-Dive 6.Ft Fibre-Dive Diving Board - Radiant White
Mfr # PO53043
Zoro # G203784711
product price: $680.99
/ea
Free Shipping & Returns
$680.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # PO53043
- Zoro # G203784711
- UPC # 654204132229
- Country of Origin China
- Category Pool Diving Boards & Platforms
Description
Features
- The Fibre-Dive board is our most popular board and is to be used with the Flyte-Deck II Stand.
- Intended for light to moderate use on residential pools.
- All boards are shipped with mount bolts.
- Color swatches
- Diving Board & Stand Selector
- Fibre-Dive Board & Flyte-Deck Stand Combination
- Flyte-Deck Stand
- Board Color: Silver Gray
- Trim Color: Radiant White
- Core Type and Core Material: Hollow/Wood
- Flex: Moderate
- Compatible Stand: Flyte Deck II / U-frame
- Durability: Light to Moderate
- No. of Bolts: 2 Bolts
- Size - 6 ft.
- Dimension - 79.25 x 18.75 x 3.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Shift Starter (25 098 24)
- JACTO Jacto Sprayer Replacement Washer and Clip Hardware Set (1198800)
- SEYMOUR MIDWEST Sprinkler Head Trimmer, 312 Inch (85423)
- HASTINGS HOME Spice Rack Organizer, Cabinet Gripper Clip Strips for Kitchen, Countertop and Pantry Organization (401284EQL)
- E-Z PATCH E-Z Patch EZP-1257 50 lbs Sky Blue Plaster (EZP-1257)
- BLUE WAVE Blue Wave NS510 12' x 24' Rect Magni-Clear In-Ground Solar Bankets (NS510)
- S.R.SMITH S.R.Smith AS100D 6 in. Bronze Anchors Socket Basket & Volly Ball (AS100D)
- E-Z PATCH E-Z Patch EZP-1273 50 lbs Seafoam Green Plaster (EZP-1273)
- Powerhouse Pool Diving Boards & Platforms