Shop All Automotive Engine Air Filters
Powerhouse
49893 6 in. Radial Seal Air Filter for 2009-2012 Ford Escape
Mfr # PO761062
Zoro # G504045955
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhouse
- MFR # PO761062
- Zoro # G504045955
- UPC # 723902826980
- Country of Origin China
- Category Automotive Engine Air Filters
Description
You can shop for Auto Accessories suiting your budget and taste from our exclusive collection that includes top quality products to enhance the style, comfort and functionality of your vehicle.
Features- Maximum efficiency reduces engine wear
- Nine pleats per inch
- Easy installation
- 2009-2012 Ford Escape
- Media Type: Paper
- Inner Diameter: 3.12"
- Outer Diameter: 6"
- Country of Origin: United States of America
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Hose Assembly, 24 In L, 3/8-18 (2ZJN6)
- BUYERS PRODUCTS Black Rubber Blind Mount Fender Extension (B52169)
- PROJE PREMIUM CAR CARE Plush Purple Microfiber Towel 6-Pack - 400GSM Detailing Towel (PURPPRO)
- EZ-STEER Long-Shaft Bracket Assembly (Standard 2-Stroke or 4-Stroke) (EZ50010)
- BALDWIN FILTERS Air Filter, 4-1/8 x 10-13/16 in. (RS3716)
- WIX FILTERS Air Filter - Outer, 49088 (49088)
- BALDWIN FILTERS Air Filter, 3-1/2 to 3-31/32 x 3-3/32 in. (PA4552)
- BALDWIN FILTERS Air Filter, 7-5/8 x 15-21/32 in. (PA4709)
- PUR Air Filter, For Mercedes-Benz Dodge Ram 2500 E350 C300 3500 ML350 GLK350 GL450, 2PK (K57-100300)
- WIX FILTERS ALLIS-CHALMERS/CAT/FORD-NEW HOLLAND/INGE (42522)
- PUROLATOR Purolator A11479 PurolatorONE Advanced Air Filter (A11479)
- Powerhouse Automotive Engine Air Filters