Shop All Portable & Inverter Generators
Powerhorse
Generator | Inverter | 7,500 Surge Watt | Electric Start
Mfr # 74006
Zoro # G311248648
product price: $2,503.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$2,503.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerhorse
- MFR # 74006
- Zoro # G311248648
- Country of Origin Viet Nam
- Category Portable & Inverter Generators
Details
Item | Inverter Generator |
Description
Powerhorse generators are engineered to provide high quality at unbeatable prices. These high-end generators are built tough and loaded with features that make Powerhorse the generator of choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Braided Sleeving, 1.000 In., 10 ft., Black (NHN1.00BK10)
- LEGACY PLUG TYPE C BLUE 1/4" M NPT 2PK (LMA72440C-2PK)
- SQUARE D Enclosure Circuit Brkr 240V 200A Nema 3R (Q22200NRB)
- PANDUIT Cable Tie Gun, HD, 200 to 800 lb., SS (ST2MT)
- POWERHORSE Generator | 13,000 Surge Watt | Electric Start (799215)
- POWERHORSE Generator | Inverter | 4,500 Surge Watt | Electric Start (96387)
- POWERHORSE Dual Fuel Generator | 9,000 Surge Watt | Electric Start (750133)
- POWERHORSE Generator | 11,050 Surge Watt | Electric Start (102221)
- POWERHORSE Generator | Inverter | 2,300 Surge Watt | Recoil (83169)
- HONDA Inverter Generator, Gasoline, 1800 W, 0.95 gal, Recoil Starter, 120V AC, 18.3/15 A, 57 dBA, 47 lbs (EU2200ITAN)
- PULSAR Portable and Inverter Generator, Gasoline, 3,200 W Rated, 4,000 W Surge, Recoil Start, 120V AC (PGD40ISCO)
- Powerhorse Portable & Inverter Generators