Shop All AEDs
Powerheart
Recessed AED Cabinet, White, SS Material
Mfr # 50-00400-10
Zoro # G5500508
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automated External Defibrillator
- Dimensions 17 1/2 in H X 17 1/2 in W X 7 in D
- Includes Cabinet Hardware, Two Keys
- Material Stainless Steel
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerheart
- MFR # 50-00400-10
- Zoro # G5500508
- Country of Origin United States
- Category AEDs
Dimensions
Dimensions | 17 1/2 in H X 17 1/2 in W X 7 in D |
Details
Item | Recessed AED Cabinet |
For Use With | Automated External Defibrillator |
Includes | Cabinet Hardware, Two Keys |
Material | Stainless Steel |
Color | White |
Description
Recessed AED Cabinet, White, Dimensions 17 1/2 in H X 17 1/2 in W X 7 in D, For Use With Automated External Defibrillator, Material Stainless Steel, Includes Cabinet Hardware, Two Keys
Restrictions
- This item has been restricted from sale in the following states: GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Complete Refill/Kit, 95pcs, Class A (90692-021)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 16 gal., Red PK6 (8716)
- LIFESECURE Emergency Preparedness Rolling Backpack, Kit, Nylon Case (60345)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- DEFIBTECH AED Soft Black Case (DAC-100)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001261SP-MD)
- HEARTSINE Sam 350P AED Trainer (TRN-350P)
- ZOLL AED Wall Cabinet, 17w x 9 1/2d x 17h, White (80000855)
- HEARTSINE Sam 360P AED Trainer (TRN-360P)
- DEFIBTECH Defibrillator, Shlf Life 5yr, 1yr PrgmMgt (CCF-A008EN)
- CUBIX SAFETY Semi Recessed, Alarmed and Strobed, Large AED Cabinet (SR-Ls)
- Powerheart AEDs, Defibrillators & CPR Management