Shop All AEDs
Powerheart
AED Storage Accessory, White, SS Material
Mfr # 50-00392-10
Zoro # G8489526
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Automated External Defibrillator
- Includes Cabinet Hardware, Two Keys
- Dimensions 17 1/2 in H X 17 1/2 in W X 7 in D
- Color White
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerheart
- MFR # 50-00392-10
- Zoro # G8489526
- Country of Origin United States
- Category AEDs
Dimensions
Dimensions | 17 1/2 in H X 17 1/2 in W X 7 in D |
Details
Item | AED Storage Accessory |
For Use With | Automated External Defibrillator |
Includes | Cabinet Hardware, Two Keys |
Color | White |
Material | Stainless Steel |
Description
AED Storage Accessory, White, Dimensions 17 1/2 in H X 17 1/2 in W X 7 in D, For Use With Automated External Defibrillator, Material Stainless Steel, Includes Cabinet Hardware, Two Keys
Restrictions
- This item has been restricted from sale in the following states: GU, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE FitRight Ultra Protective Underwear, X-Large, 56" to 68" Waist, PK20 (FIT23600A)
- FIRST AID ONLY First Aid First Aid kit, Fabric, 5 Person (3022)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- HEARTSINE AED Trainer Electrode, PK10 (TRN-ACC-02)
- ZOLL Battery Pack for Zoll AED Plus, PK10 (8000080701)
- DEFIBTECH Automated External Defibrillator (DCF-A120RXEN)
- STRYKER PHYSIO-CONTROL AED Value Package, Semi-Automatic (99512-001262)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- DEFIBTECH AED Training Battery, Rechargeable (DCF-DBP-RC2)
- Powerheart AEDs, Defibrillators & CPR Management