Shop All AEDs
Powerheart
AED Accessory Signage
Mfr # 168-6002-001
Zoro # G6070070
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes Highly Visible 3D sign
- Dimensions 7.89 in x 7 in x 5.89 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Powerheart
- MFR # 168-6002-001
- Zoro # G6070070
- Country of Origin Canada
- Category AEDs
Dimensions
Dimensions | 7.89 in x 7 in x 5.89 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | AED Accessory Signage |
Includes | Highly Visible 3D sign |
Description
AED Accessory Signage, Dimensions 7.89 in x 7 in x 5.89 in, Includes Highly Visible 3D sign
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAZING GOOP 16oz Orange with Pumice (549CI)
- WELCH ALLYN D-Ring Extra Small Cuff (15-24cm) SBP (RPM-BPACC-01)
- TYLENOL Extra Strength Caplets (97472)
- DIVERSEY Hair Spray, 2 oz., PK24 (CB644318)
- POWERHEART Recessed AED Cabinet, White, SS Material (50-00400-10)
- AERO HEALTHCARE Heartsine Sam 350P Aed (350-STR-US-10)
- CUBIX SAFETY Standard, Alarmed and Strobed, Large AED Cabinet (CB2-Ls)
- CUBIX SAFETY Premium, Non-Alarmed, Large AED Cabinet (CB1-Ln)
- STRYKER HEARTSINE AED Package, 8" H, 2" D, 8" W, 39" Cable L (HS01X-MD)
- CUBIX SAFETY Premium, Non-Alarmed, Compact AED Cabinet (CB1-Sn)
- CUBIX SAFETY Standard, Non-Alarmed Large AED Cabinet (CB2-Ln)
- Powerheart AEDs, Defibrillators & CPR Management