Shop All V-Belts
Powerflite
Yazoo/Kees Repl V-Belt, 21/32"Topx52"L
Mfr # 483012
Zoro # G2400769
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 21/32"
- Outside Length 52"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 483012
- Zoro # G2400769
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 21/32" |
Outside Length | 52" |
Details
Item | Yazoo/Kees Repl V-Belt,21/32"Topx52"L |
Material | Neoprene |
Weight | 1 |
Description
Yazoo/Kees Repl V-Belt,21/32 In.Topx52 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VZWF-B-L-M22C-N12-135-1P4-10 (VZWF-B-L-M22C-N12-135-1P4-10)
- TRITAN Stock Plain Bore Bore Sprocket, 35 Chain Size, 3/8 Bore Dia., 10 # of Teeth (35B10H X 3/8 MPB)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, Tub (PENA13QT)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16MOR-16MJ TEE (6804-16-16-16)
- POWERFLITE BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40-2)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE B70 73" Outside Length, 21/32" Top Width, 1 Ribs (B70-2)
- POWERFLITE MTD/Cub Cadet Repl. V-Belt, 1/2"Wx51"L, Outside Length: 51" (754-0438)
- POWERFLITE 4L670 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670-2)
- POWERFLITE Dixon Replacement V-Belt, 1/2"Top Wx42"L, Outside Length: 42" (1664)
- MTD Belt V-Type A Sec (954-04122)
- Powerflite V-Belts