Shop All V-Belts
Powerflite
Repl V-Belt, Toro/Wheel Horse, 1/2"x61"L
Mfr # 886270
Zoro # G2397223
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2"
- Outside Length 61"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 886270
- Zoro # G2397223
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 61" |
Details
Item | Toro/Wheel Horse Repl V-Belt,1/2"x61"L |
Material | Neoprene |
Weight | 1 |
Description
Toro/Wheel Horse Repl V-Belt,1/2 In.x61 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mounting Base, NEMA Frame 48, 6-1/16 In. (22F214)
- NSK NSK 6208, 6200 Series Single Row Deep Groove Ball Bearing (6208)
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 575V AC Voltage, 1800 Nameplate RPM (01018ET3H215T-W22)
- GATES PowerGrip Timing Belts, 187L050 (187L050)
- POWERFLITE Encore Repl. V-Belt, 21/32"Top Wx43"L (423272)
- POWERFLITE 3L600 60" Outside Length, 3/8" Top Width, 1 Ribs (3L600-2)
- POWERFLITE 4L470 47" Outside Length, 1/2" Top Width, 1 Ribs (4L470-2)
- POWERFLITE C96 100" Outside Length, 7/8" Top Width, 1 Ribs (C96-2)
- POWERFLITE 4L170 17" Outside Length, 1/2" Top Width, 1 Ribs (4L170-2)
- POWERFLITE 5L530 53" Outside Length, 21/32" Top Width, 1 Ribs (5L530-2)
- BANDO Power King, M20 (M20)
- Powerflite V-Belts