Shop All V-Belts
Powerflite
Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L
Mfr # 225187
Zoro # G2678258
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2"
- Outside Length 39"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 225187
- Zoro # G2678258
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 39" |
Details
Item | Toro/Wheel Horse Repl V-Belt,1/2"x39"L |
Material | Neoprene |
Weight | 1 |
Description
Toro/Wheel Horse Repl V-Belt,1/2 In.x39 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/4 HP, 48 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (5K32GN30)
- CHIEF V10 Vane Pumps V10-1P4P-1A: 2 Bolt A Mounting Flange, 0.8 Cid (250125)
- SURTEK Stainless Steel Hose Clamp 3-9/16" to 4-1/2" (137717)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- POWERFLITE BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (BX67-2)
- POWERFLITE 4L460 46" Outside Length, 1/2" Top Width, 1 Ribs (4L460-2)
- POWERFLITE B80 83" Outside Length, 21/32" Top Width, 1 Ribs (B80-2)
- POWERFLITE A38 40" Outside Length, 1/2" Top Width, 1 Ribs (A38-2)
- POWERFLITE 5L560 56" Outside Length, 21/32" Top Width, 1 Ribs (5L560-2)
- POWERFLITE Repl V-Belt, Toro/Wheel Horse, 1/2"x39"L (632961)
- SUPCO MultiPlus Dual Brand V Belt, A53 (A53)
- Powerflite Power Transmission Belts