Shop All V-Belts
Powerflite
Repl V-Belt, Sears/Roper/Ayp, 1/2"Wx38"L
Mfr # 302706
Zoro # G2391221
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Top Width 1/2"
- Outside Length 38"
- Material Neoprene
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Powerflite
- MFR # 302706
- Zoro # G2391221
- Country of Origin Indonesia
- Category V-Belts
Dimensions
Top Width | 1/2" |
Outside Length | 38" |
Details
Item | Sears/Roper/Ayp Repl V-Belt,1/2"Wx38"L |
Material | Neoprene |
Weight | 1 |
Description
Sears/Roper/Ayp Repl V-Belt,1/2 In.Wx38 In.L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN 1/4-in NPT Coupler/Plug Kit (Universal Coupler Kit) (CMXZTSG1014NB)
- FESTO One-Way Flow Control Valve GRLA-M5-QS-6-RS-D (GRLA-M5-QS-6-RS-D)
- ELECTRIDUCT 3/8in Spring Guard Steel Flexible Hose Protector, 10mm, 10 Feet (WL-J-SG-0375-10)
- DAYTON Speed Reducer, C-Face, 56C, 87:1 (4Z720)
- POWERFLITE B147 150" Outside Length, 21/32" Top Width, 1 Ribs (B147-2)
- POWERFLITE 4L430 43" Outside Length, 1/2" Top Width, 1 Ribs (4L430-2)
- POWERFLITE 4L450 45" Outside Length, 1/2" Top Width, 1 Ribs (4L450-2)
- POWERFLITE AX36 Cogged V-Belt, 38" Outside Length, 1/2" Top Width, 1 Ribs (AX36-2)
- POWERFLITE 4L360 36" Outside Length, 1/2" Top Width, 1 Ribs (4L360-2)
- POWERFLITE Repl V-Belt, Toro/Whl Horse, 21/32"x82"L (7473)
- DAYTON A19 V-Belt, 21" Outside Length, 1/2" Top Width, 1 Ribs (3GWG2)
- Powerflite Power Transmission Belts